MECALINE 884297 SS UNION ELBOW OD 8
STAINLESS STEEL UNION ELBOW PUSH-IN FITTING
See technical informationSee documentsReferences
Superseded Ref:842909
Mecaline:884297
Rubix:253A0476
EAN:3660338377259

Documents
Product details : MECALINE 884297 SS UNION ELBOW OD 8
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Applications
- Automation with cleaning
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | acier inoxydable |
| Length | 21 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 8 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum, compatible fluid |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 22.90 excl. VAT
/ Each
£ 27.48 incl. VAT
- In stock: Next day delivery
