• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Brushes(386)
See Brushes
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Brushes
  4. Brushes
  5. Brushes
  6. Brush and accessory for brushes
  7. ROEBUCK 641 SET OF 6 PRODEC TRADE PAINT BRUSH SET

ROEBUCK 641 SET OF 6 PRODEC TRADE PAINT BRUSH SET

Set

See technical information

References

Roebuck:641 SET OF 6
Rubix:116018
brand logo
brand logo

Product details : ROEBUCK 641 SET OF 6 PRODEC TRADE PAINT BRUSH SET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 31.09 excl. VAT
/ Each
£ 37.31 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"PRODEC CONTRACTOR PBPT012 1"" ALL PURPOSE PAINT BRUSH"PRODEC CONTRACTOR PBPT018 3PC ALL PURPOSE BRUSH SETSPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM"PRODEC CONTRACTOR PBPT017 4"" ALL PURPOSE PAINT BRUSH""RODO R26B4 4"" BLACK HANDLE DISPOSABLE BRUSH"PRODEC RF6 NO. 6 ROUND INDUSTRIAL FITCHSPARTEX 734145 FLAT PAINT BRUSH 30MMFIT4THEJOB FBPT038 5PC BUDGET PAINT & VARNISH BRUSH SETPRODEC RF4 NO. 4 ROUND INDUSTRIAL FITCHPRODEC PREX004 4' - 8' BUTTON LOCK EXTENSION POLESPARTEX 734152 SASH PAINT BRUSH NDEG2 21MMSPARTEX 845050 FLAT LAMINATE BRUSH 70MM"PRODEC PR4GY 4"" FLAT MASONRY BRUSH"SPARTEX 734147 FLAT PAINT BRUSH 50MM"PRODEC PBPT023 1.5"" TRADE PRO PAINT BRUSH"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap