Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 132888 PUSH-IN FITTING
FESTO 132888 PUSH-IN FITTING
Pneumatic plug-in fitting Festo
References
festo:
QS-V0-1/8-4
rubix:
391A5890
manufacturer :
132888
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 132888 PUSH-IN FITTING
push-in fitting QS-V0-1/8-4 male thread with external Hexagon. Size=Standard, Nominal size=2,6 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.57
excl. VAT
/
Each
Ā£
5.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 177692 PUSH-IN L-CONNECTOR CQL-15
SMC KPH04-01 CLEAN ONE-TOUCH FITTINGS
SMC KFH08N-03 FITTING
FESTO 133098 PUSH-IN CONNECTOR
NORGREN C01470628 PFITC 6MM-R1/4 SWIVEL ELBOW
NORGREN C0TA00838 PFITC 8MM-R3/8 BANJO FLOW (OUT)
SMC AS4211F-04-13S SPEED CONTROLLER
NORGREN C02681248 SWIVEL SIDE TEE ADAPTER
NORGREN M02250405 FITTING
SMC KQ2Y08-G01A ONE TOUCH FITTING
FESTO 162863 PUSH-IN FITTING CRQS-1/8-8
FESTO 578358 PUSH-IN FITTING NPQH-D-M5-S4-P10
NORGREN 430201000 10MM STR CONN
NORGREN C00821200 PFITC 12MM EQUAL Y CONNECTOR
SMC KGL04-99 SUS 90DEG STEM ELBOW 4MM FITTING