Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 133003 PUSH-IN FITTING QSM-M5-3-I-R
FESTO 133003 PUSH-IN FITTING QSM-M5-3-I-R
QSM push-in fitting
References
festo:
QSM-M5-3-I-R
rubix:
263A5842
manufacturer :
133003
ean:
4052568028947
Technical specifications
Material
steel, pom, nbr
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 133003 PUSH-IN FITTING QSM-M5-3-I-R
push-in fitting QSM-M5-3-I-R male thread with internal Hexagon socket. Size=Mini, Nominal size=1,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Material
steel, pom, nbr
Connection 2
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.50
excl. VAT
/ 10
pieces
£
30.60
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2VS08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQG2L06-00 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2S08-G01N ONE-TOUCH FITTING
FESTO 190650 PUSH-IN FITTING QSF-1/4-4-B
SMC KGL08-03 FITTING
SMC KGS12-04 FITTING
SMC LQ1T4A HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 101450518 PNEUFIT PUSH-IN FITTINGS
SMC KQ2N06-99 NIPPLE I 6 TUBE
SMC KQ2Y06-02A ONE-TOUCH FITTING
SMC KQ2H07-M5N ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3144 06 06
SMC KGL08-02 FITTING
NORGREN 102260818 PFIT 8MM-G1/8F STR ADAPTER
FESTO 130676 PUSH-IN FITTING QS-1/8-8-50