References
Festo:NPQH-D-S8-Q4-P10
Rubix:116A1190
Manufacturer :578305
EAN:4052568060084

Technical specifications
| Material | brass, chemically nickel-plated |
|---|---|
| Connection 1 | push-in bush ø 8 mm |
Documents
Product details : FESTO 578305 PLUG CONNECTOR NPQH-D-S8-Q4-P10
Plug connector NPQH-D-S8-Q4-P10 Size=Standard, Nominal size=3,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 10,7 g |
|---|---|
| Material | brass, chemically nickel-plated |
| Connection 1 | push-in bush ø 8 mm |
| Profile | straight |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 35.20 excl. VAT
/ 10 pieces
£ 42.24 incl. VAT
- Delivery usually within ( 2 ) days