References
SMC:KQ2L06-99A1
Rubix:393A7219
Manufacturer :KQ2L06-99A1

Technical specifications
| Material | c3604;pbt;pp;303 stainless steel |
|---|---|
| Connection 1 | 99 (gleichdurchmesser-stange) |
Documents
Product details : SMC KQ2L06-99A1 ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applications
Both Vacuum and Positive Pressure
Technical specifications
Attributes
| Material | c3604;pbt;pp;303 stainless steel |
|---|---|
| Connection 1 | 99 (gleichdurchmesser-stange) |
| Profile | kq2 |
| Connection 2 | 6 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- Usually arrives within 14 working days