FESTO 153230 MULTIPLE DISTRIBUTOR QSLV3-1/2-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-1/2-12
Rubix:124A9464
Manufacturer :153230
EAN:4052568070496

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153230 MULTIPLE DISTRIBUTOR QSLV3-1/2-12
Multiple Distributor QSLV3-1/2-12 3-fold, 360° orientable. Size=Standard, Nominal size=6,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x58x32 mm |
|---|---|
| Logistic Weight | 183 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
- Delivery usually within ( 2 ) days