Elbow Male Stud BSP Taper 3609
Connection 1 | R 3/8 |
---|---|
Connection 2 | 10 |
Logistic Weight | 43 g |
---|---|
Package weight | 465 g |
Connection 1 | R 3/8 |
Connection 2 | 10 |
Type of threading | BSPT |
Max. temperature | 150 °C |
Min. temperature | -20 °C |
Material | Nickel plated brass |
60 mm | |
90 mm |
Usually arrives within 14 working days