SMC KQ2L11-03AS BRASS FITTING 3/8 MALE THREAD 3/8 TUBE
KQ2 One-touch Male Elbow
See technical informationSee documentsReferences
SMC:KQ2L11-03AS
Rubix:392A8838
Manufacturer :KQ2L11-03AS
EAN:3618036056082

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | 3/8 in |
| Connection 2 | r 3/8 in |
Documents
Product details : SMC KQ2L11-03AS BRASS FITTING 3/8 MALE THREAD 3/8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2L, One-touch Fitting White Color - Male Elbow
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Type of threading | r |
| Connection 1 | 3/8 in |
| Connection 2 | r 3/8 in |
| Material | c3604, pbt, pp, 303 stainless steel |
| Connecting diameter | 3/8 '' |
| Threading | r 3/8 in |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
- Usually arrives within 14 working days