References
Festo:QS-G3/8-8
Rubix:133A0374
Manufacturer :186100
EAN:4052568039172

Documents
Product details : FESTO 186100 PUSH-IN FITTING QS-G3/8-8
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Connection 1 | g 3/8 in |
|---|---|
| Material | nickel-plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ 10 pieces
£ 23.28 incl. VAT
- In stock: Next day delivery