FESTO 6268 ELBOW QUICK CONNECTOR GCK-1/8-PK-6-KU

Elbow Quick Connector

See technical informationSee documents

References

Festo:GCK-1/8-PK-6-KU
Rubix:123A2319
Manufacturer :6268
EAN:4052568019686
GCK-1/8-PK-6-KU Elbow quick connector

Technical specifications

Materialpom (union nut, screwed plug)
Connection 1r 1/8 in
See all Specifications

Documents

Product details : FESTO 6268 ELBOW QUICK CONNECTOR GCK-1/8-PK-6-KU


Elbow quick connector GCK-1/8-PK-6-KU Polymeric design. Nominal size=4,9 mm, Assembly Position=Any, Pneumatic Connection=(* PK-6 with union Nut, * R1/8), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=POM

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x90x20 mm
Logistic Weight5,69 g
Materialpom (union nut, screwed plug)
Connection 1r 1/8 in
Profilegck
Connection 28 mm
Max. temperature60 °C
£ 36.10 excl. VAT
/ 10 pieces
£ 43.32 incl. VAT
  • Delivery usually within ( 16 ) days