References
IMI Norgren:C0A510428
Rubix:119A1315
Manufacturer :C0A510428


Technical specifications
| Material | body: pbt; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | tube ø 4 mm (push-in fitting) |
Product details : NORGREN C0A510428 PFITC 4MM-G1/4 BANJO ELBOW
Pneufit-C Banjo Ø4mm x G1/4" C0A510428
Technical specifications
Attributes
| Material | body: pbt; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | tube ø 4 mm (push-in fitting) |
| Profile | banjo fitting (angled) |
| Connection 2 | iso thread g1/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days