Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 578326 PLUG CONNECTOR NPQH-D-Q10-E-P10
FESTO 578326 PLUG CONNECTOR NPQH-D-Q10-E-P10
Plug Connector
References
festo:
NPQH-D-Q10-E-P10
rubix:
116A1250
manufacturer :
578326
ean:
4052568060299
Technical specifications
Material
Nickel-Plated Brass
Connection 1
10 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578326 PLUG CONNECTOR NPQH-D-Q10-E-P10
Plug connector NPQH-D-Q10-E-P10 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
23,18
g
Material
Nickel-Plated Brass
Connection 1
10 mm
Profile
NPQH
Connection 2
10 mm
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.01
excl. VAT
/
Each
£
7.21
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQ2K06-01AS-X35 ONE-TOUCH FITTING
SMC KQ2L04-G01A ONE-TOUCH FITTING
LEGRIS 6602 40 00 ELBOW 40MM 6602.40.00
FESTO 578356 PUSH-IN FITTING NPQH-D-G14F-Q6-P10
MECALINE 859971 TRIPLE BRANCH 8 - R1/4
SMC KQG2T08-02S ONE-TOUCH FITTING SUS 316
LEGRIS LF3000 FITTING 3122 08 08
FESTO 186187 PUSH-IN Y-FITTING QSY-G3/8-12
NORGREN 101880618 PFIT 6MM-R1/8 PARALLEL Y ADPT
SMC KCT08-00 FITTING
SMC KQ2VT12-03AS-X35 ONE-TOUCH FITTING
FESTO 130601 PUSH-IN FITTING QSW-1/4-10
SMC KCL12-04S MALE ELBOW UNION FITTING
FESTO 190662 PUSH-IN L-FITTING, LONG QSLL-1/4-4
SMC LQ3E6A-S HIGH PURITY FLUOROPOLYMER FITTING