References
Festo:QST-V0-3/8-10
Rubix:124A7968
Manufacturer :160529
EAN:4052568035785

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 160529 PUSH-IN T-FITTING QST-V0-3/8-10
Push-in T-fitting QST-V0-3/8-10 360° orientable, male thread with external Hexagon. Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 51,77 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 154.70 excl. VAT
/ 10 pieces
£ 185.64 incl. VAT
- Delivery usually within ( 2 ) days