FESTO 177595 ADAPTER CONNECTOR MKA-PG-29-PG-21
Adapter connector
See technical informationSee documentsReferences
Festo:MKA-PG-29-PG-21
Rubix:117A0229
Manufacturer :177595
EAN:4052568038212

Documents
Product details : FESTO 177595 ADAPTER CONNECTOR MKA-PG-29-PG-21
Adapter connector MKA-PG-29-PG-21 Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 42,7 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | pg 29 |
| Profile | adaptor fitting (reduction pg 29 to pg 21) |
| Connection 2 | pg 21 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Delivery usually within ( 16 ) days