References
SMC:KSL04-U01
Rubix:114A6605
EAN:3618036024968

Technical specifications
| Material | pbt (body);c3604bd electroless nickel-plated brass/stainless steel 304 (stud;holder;guide;gasket);304 stainless steel (chuck;retainer);polyacetal (collet;release button;snap ring);nbr (gasket;o-ring;packing;rotary seal);oil-containing polyacetal (slide bearing);steel (ball bearing) |
|---|---|
| Connection 1 | steckanschluss ø4 mm (push-in) |
Product details : SMC KSL04-U01 ROTARY ELBOW
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard) Uni-thread: 1/8, 1/4, 3/8, 1/2 Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12, 5/32", 1/4", 5/16", 3/8" Maximum operating pressure: 1.0 MPa Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: 04 (4mm)
Connection Thread: U01 (1/8)
Model: L (Male Elbow)
Applicable Tube OD: 04 (4mm)
Connection Thread: U01 (1/8)
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | pbt (body);c3604bd electroless nickel-plated brass/stainless steel 304 (stud;holder;guide;gasket);304 stainless steel (chuck;retainer);polyacetal (collet;release button;snap ring);nbr (gasket;o-ring;packing;rotary seal);oil-containing polyacetal (slide bearing);steel (ball bearing) |
| Connection 1 | steckanschluss ø4 mm (push-in) |
| Profile | ks |
| Connection 2 | uni 1/8 |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 26.78 excl. VAT
/ 2 pieces
£ 32.14 incl. VAT
- Delivery usually within ( 4 ) days