References
IMI Norgren:C0SA01038
Rubix:120A4080
Manufacturer :C0SA01038


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
Product details : NORGREN C0SA01038 10-3/8 FLOW CONTROL (IN) G THRD
Elbow swivel screw connection Drv 10 - R 3/8 Pneufit C
Pneufit-C Banjo flow control in Ø10mm x R3/8" C0SA01038
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
| Profile | banjo bend (flow limiter / flow regulator) |
| Connection 2 | r3/8 male (bspt / iso r) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- Usually arrives within 14 working days