SMC KQ2E06-G02A BRASS FITTING G 1/4 THREAD 6 TUBE
One-Touch Fitting
See technical informationSee documentsReferences
SMC:KQ2E06-G02A
Rubix:392A8841
Manufacturer :01162590

Documents
Product details : SMC KQ2E06-G02A BRASS FITTING G 1/4 THREAD 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Quick coupling series kq2
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Usually arrives within 14 working days