Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130725 PUSH-IN SLEEVE QSH-8-50
FESTO 130725 PUSH-IN SLEEVE QSH-8-50
Push-in Sleeve
References
festo:
QSH-8-50
rubix:
124A8836
manufacturer :
130725
ean:
4052568024468
Technical specifications
Material
pbt
Connection 1
8 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130725 PUSH-IN SLEEVE QSH-8-50
Push-in sleeve QSH-8-50 Size=Standard, Nominal size=6 mm, Assembly Position=Any, Container size=50, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
Logistic Weight
1,71
g
Material
pbt
Connection 1
8 mm
Profile
qsh
Connection 2
8 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.50
excl. VAT
/ 50
pieces
£
100.20
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 153341 PUSH-IN L-FITTING, LONG QSMLL-M5-6
SMC KQ2L11-99A ONE-TOUCH FITTING
SMC KQ2ZT04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
FESTO 153234 MULTIPLE DISTRIBUTOR QSLV4-1/8-8
FESTO 172973 CARTRIDGE QSP10-6
FESTO 133117 PUSH-IN T-CONNECTOR
SMC LQ3-GS-6 HIGH PURITY FLUOROPOLYMER FITTING
SMC AS3211-03-F10S SPEED CONTROLLER
SMC KCJ04-99 FITTING
SMC KQG2E04-00 ONE-TOUCH FITTING SUS 316
SMC KPP-10 CLEAN ROOM FITTING
SMC KQ2Y04-M5A1 ONE-TOUCH FITTING
FESTO 186265 PUSH-IN FITTING QSM-G1/8-6
SMC KQ2T04-02AS-X35 ONE-TOUCH FITTING
SMC KCH12-00 FITTING