NORGREN C02470618 PFITC 6MM-G1/8 90 SWIV ELBOW

Elbow

See technical informationSee documents

References

IMI Norgren:C02470618
Rubix:80986516
Manufacturer :C02470618
brand logo

Technical specifications

Materialpbt
Connection 1g 1/8 in
See all Specifications

Documents

Product details : NORGREN C02470618 PFITC 6MM-G1/8 90 SWIV ELBOW


Strengths

•Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Pneufit® C offers a broad range of over 1,000 composite push-in pneumatic fittings
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pre applied thread sealant on all taper threads and recessed captive O-ring on parallel threads provides optimum rapid sealing

Technical specifications


Attributes
Materialpbt
Connection 1g 1/8 in
Profilepneufit c
Connection 26 mm
Max. temperature60 °C
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
  • Usually arrives within 14 working days