FESTO 578340 PUSH-IN FITTING NPQH-D-G18-Q8-P10


Push-In Fitting

References
festo:NPQH-D-G18-Q8-P10
rubix:116A0717
manufacturer :578340
ean:4052568060435
NPQH-D-G18-Q8-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 578340 PUSH-IN FITTING NPQH-D-G18-Q8-P10


Push-in fitting NPQH-D-G18-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x10x10 mm
Logistic Weight12,3 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
  • In stock: Next day delivery