References
Festo:QSY-8-50
Rubix:115A9579
Manufacturer :130809
EAN:4052568025304

Documents
Product details : FESTO 130809 PUSH-IN Y-CONNECTOR QSY-8-50
Push-in Y-connector QSY-8-50 Size=Standard, Nominal size=4,6 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 16,2 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsy |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 196.50 excl. VAT
/ 50 pieces
£ 235.80 incl. VAT
- Delivery usually within ( 2 ) days