FESTO 133145 PUSH-IN Y-CONNECTOR QSY-6H-B


Push-in Y-Connector

References
festo:QSY-6H-B
rubix:218A4860
manufacturer :133145
ean:4052568030247
QSY-6H-B Push-in Y-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 133145 PUSH-IN Y-CONNECTOR QSY-6H-B


Push-in Y-connector QSY-6H-B with push-in sleeve. Size=Standard, Nominal size=3,1 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight8,6 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 70.20 excl. VAT
/ 10 pieces
£ 84.24 incl. VAT
  • Delivery usually within ( 2 ) days