• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,234)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Threaded fittings
  6. Distribution Blocks & Manifolds
  7. SCHNEIDER LGY116013 ELECTRIC DISTRIBUTION BLOCK 13W 100A 230V

SCHNEIDER LGY116013 ELECTRIC DISTRIBUTION BLOCK 13W 100A 230V

Electric distribution block

See technical information

References

Schneider Electric:LGY116013
Rubix:278A5767
brand logo
brand logo

Product details : SCHNEIDER LGY116013 ELECTRIC DISTRIBUTION BLOCK 13W 100A 230V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.62 excl. VAT
/ Each
£ 35.54 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

CAMOZZI AL DISTRIBUTION BLOCK-DBL SIDED-6 OUTLETS-1/8 3043 1/4-3D-1/8SMC VQZ2220-5Y1-C6F-Q 5 PORT SOLENOID VALVESMC TU1610C-100MECALINE 858630 DISTRIBUTION BLOCK SINGLE 2 X G1/2IN / 3 X G3/8INMECALINE 858624 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 3 X G1/8INSMC SY5120-3DZ-01T-Q 5 PORT SOLENOID VALVEMECALINE 858625 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 4 X G1/8INSMC VGA342-04B AIR OPERATED VALVEMECALINE 858982 DISTRIBUTION BLOCK DOUBLE 2 X G1/4IN / 4 X G1/8INSMC VV718-03R-03B-Q MANIFOLD BASEMECALINE 858986 DISTRIBUTION BLOCK DOUBLE 2 X G3/8IN / 3 X G1/4INMECALINE 858989 DISTRIBUTION BLOCK DOUBLE 2 X G3/8IN / 6 X G1/4INSMC KM14-08-10-04S-3 TUBE MANIFOLDSMC VX3130-02N-JDR1-B 3 PORT SOLENOID VALVEMECALINE 869434 DISTRIBUTION BLOCK SINGLE CROSS G3/8IN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap