ULTRATAPE 36MM X 41.1M YELLOW PRECISION EDGE MASKING TAPE - RHINO
Yellow Precision Masking Tape
See technical informationReferences
Ultratape:00593641.1YERH
Rubix:2594331

Product details : ULTRATAPE 36MM X 41.1M YELLOW PRECISION EDGE MASKING TAPE - RHINO
Edge masking Tape is a strong smooth flat back paper that when used for paint masking gives a sharp paint line with a low paint ridge. This backing simplifies the task of long straight lines whilst still being hand tearable.
Applications: Masking of straight lines on walls, wood trim, glass and metal. Protecting various items during painting and construction.
Very sharp paint lines
Resist lifting and curling due to good holding power
Clean removal 21days
Supplied in a plastic container to prolong shelf life
Technical specifications
Attributes
| Width | 36 mm |
|---|---|
| Length | 41.1 m |
| Colour | yellow |
| Material | paper (back) |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Usually arrives within 14 working days
