POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 9

ELECTRICIANS GAUNTLET CLASS 00

See technical informationSee documents
References
Polyco Healthline:RE00360/09
Rubix:1285227
EAN:05010699855367
brand logo
Technical specifications
Size9
Documents

Product details : POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 9


Polyco RE00360 Class 00 Electricians Gloves Latex insulating gloves made from non-conductive natural rubber, combining high dielectric and physical strength to offer excellent electrical resistance

Strengths

Anatomically shaped, flexible and durable offering maximum comfort and superior performance Polyco's Leather Protection Gauntlet (POLRE-PRO) can be worn over the top to provide mechanical protection

Technical specifications


Attributes
Size9
Show UNSPSC/ECL@SS
£ 40.22 excl. VAT
/ Each
£ 48.26 incl. VAT
  • In stock: Next day delivery

Size

Select variants (4)