UVEX 60840 POWER PROTECT V1000 CLASS0/RC RED GLOVES 9/L


Electrical installers safety glove power protect V1000

References
uvex:V1000-9
rubix:398A9826
ean:4048612085417
brand logo
brand logo
Technical specifications
SizeS
Main materialOther

Product details : UVEX 60840 POWER PROTECT V1000 CLASS0/RC RED GLOVES 9/L


uvex power protect V1000: Protection against electrical voltage up to 1000 VT While

working on electrical installations, the body is exposed to the highest risk of electric shock. The uvex power protect V1000 safety glove offers safe protection against electrical voltages up to 1000 V. The natural latex insulates extremely well and protects the wearer from electrical discharges through the body. The flexibility of the glove ensures a pleasant wearing comfort and a good sense of touch.

Strengths

  • The high flexibility of the glove offers a pleasant wearing comfort and a very good dexterity.
  • Anatomical fit.
  • Flexible with good dexterity, even at low temperatures
  • Flexible in the cold
  • Resistant to mineral oils

Technical specifications


Attributes
SizeS
Main materialOther
Show UNSPSC/ECL@SS
£ 44.15 excl. VAT
/ Each
£ 52.98 incl. VAT
  • Usually arrives within 14 working days