Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKT
MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKT
Electrode
References
murex:
4754403300
rubix:
093213
Technical specifications
Type
Electrode
Diameter
4
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;EN ISO 2560-A
See all Specifications
Product details
Technical specifications
Product details : MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKT
Technical specifications
Attributes
Type
Electrode
Diameter
4
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;EN ISO 2560-A
Length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
390.19
excl. VAT
/
Each
£
468.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ESAB 63802520L0 2.5 X 300MM KSSELECT 4.2KG
WELDABILIT RA151650 SIFBRONZE SIFSTEEL A15 1.6MM 5KG
WELDABILIT RR011625 SIFREDICOTE NO 1 1.6MM 2.5KG
SPARTEX 853727 HIGH SAFETY ELECTRODE REPAIR DIM 2.0 X 300 CASE 85
ESAB 2.4X175MMTUNLAN PK10 151574052
WELDABILIT RA151050 SIFBRONZE SIFSTEEL A15 1.0MM 5KG
GISS 855151 FILLER METALS TIG 1,6 330 MM LONG 316L S STEEL PK60
ESAB 3.2MMOK92.584.2KG 92583230L0
ROEBUCK MW708 MILD STEEL MIG WIRE 0.8MM 0.7KG
WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACK
WELDABILIT RO272401 ROD TIG SIF.NO 27 2.4MM X 1KG
WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500G
SPARTEX 853720 ELECTRODE BASIC STEEL DOUBLE COATING 4.0 X 450 CASE 55
WELDING RODS 2.5MM ST/STEEL E316 TYPE ELECTRODE 4.2KG CTN 216
ESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTN