Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
ROEBUCK MW708 MILD STEEL MIG WIRE 0.8MM 0.7KG
ROEBUCK MW708 MILD STEEL MIG WIRE 0.8MM 0.7KG
Electrode - Filler metals Unbranded
References
unbranded:
MW708
rubix:
092306
Technical specifications
Diameter
0.8
mm
Product details
Technical specifications
Product details : ROEBUCK MW708 MILD STEEL MIG WIRE 0.8MM 0.7KG
SG2 general purpose mild steel copper coated MIG wire. DC electrode positive should be used. De-oxidised with manganese and silicon. BS2901, AWS70S-6.
Technical specifications
Attributes
Diameter
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
PARWELD E6013 2.5MM ROD 5KG PARWELD-E6013-25
WELDABILIT RA151650 SIFBRONZE SIFSTEEL A15 1.6MM 5KG
WELDING ROD 3.2MM OK 6760 5.4 KG CARTON
WELDABILIT RA151050 SIFBRONZE SIFSTEEL A15 1.0MM 5KG
MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKT
SPARTEX 884442 ALUMINIUM ELECTRODE DIM 3.2 X 350 10UNITS
SPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47
ROEBUCK MWFC509 PARWELD FLUX CORED WIRE 0.9MM 5KG
SPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138
MUREX 6512323030 ELECTRODES NICREX E316L 3.2 X 2KG PACK
WELDABILIT RR011625 SIFREDICOTE NO 1 1.6MM 2.5KG
SPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19
ESAB 63343220L0 3.2MM OK63.34 4.2KG
GISS 855149 FILLER METALS TIG 1,6 330 MM LONG 308L S STEEL PK60