Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
ESAB 3.2MMOK92.584.2KG 92583230L0
ESAB 3.2MMOK92.584.2KG 92583230L0
Electrode - Filler metals Esab
References
esab:
92583230L0
rubix:
119A6035
ean:
7330129236244
Product details
Technical specifications
Product details : ESAB 3.2MMOK92.584.2KG 92583230L0
Technical specifications
Attributes
Length
350
mm
Number of electrodes
22
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
557.62
excl. VAT
/
Each
£
669.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 4600404200 OK 46.00 4.0X450MM
SPARTEX 853714 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.0 X 300 CASE 93
SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
PARWELD PR101 PLASMA ELECTRODE PK5
SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
WELDABILIT RO211601 ROD TIG 1.6MM X 1KG 316L
SPARTEX 853735 HARD FACING ELECTRODE TYPE DIM4.0 X 450 CASE 33
WELDABILIT RA153250 SIFBRONZE SIFSTEEL A15 3.2MM 5KG
ROEBUCK MW708 MILD STEEL MIG WIRE 0.8MM 0.7KG
ESAB 8350404020 4MM OK8350 14.4KG
WELDING ROD 3.25MM FORTREX 7018 CTN 13.8KG
WELDING ROD 3.2MM OK 6760 5.4 KG CARTON
WELDING RODS 2.MM MILDTRODE 12.6KG CTN 1260
ESAB 4332253400 ELECTRODES OK 43.32 2.5 X 350 433253400 PACK OF 390
WELDABILIT RO272401 ROD TIG SIF.NO 27 2.4MM X 1KG