WELDABILIT RA151050 SIFBRONZE SIFSTEEL A15 1.0MM 5KG
Weldability-Sif TIG Rods
See technical informationSee documentsReferences
Weldability-sif:RA151050
Rubix:2000478
Documents
Product details : WELDABILIT RA151050 SIFBRONZE SIFSTEEL A15 1.0MM 5KG
A copper-coated triple de-oxidised mild steel rod. Used with the TIG process it enables sound, porosity free welds to be made on mild and low-alloy steels. Typical applications include pipe welding and root runs on heavy vessels.
Applications
Used primarily for single pass on steels
Also performs well on surfaces not cleaned before welding
It enables sound porosity free welds to be made on mild and low-alloy steels
Also performs well on surfaces not cleaned before welding
It enables sound porosity free welds to be made on mild and low-alloy steels
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Packaging | 5 kg |
| Standard | EN ISO 636-A : W2TI |
Show UNSPSC/ECL@SS
£ 114.04 excl. VAT
/ Each
£ 136.85 incl. VAT
- Usually arrives within 14 working days

