BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU41 UK7


K-ROAD S3 HRO HI CI SRC low shoes

References
base protection:B1001B-K-ROADTOP-41
rubix:389A2793
ean:8054633494103
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightHigh
ColourBlack
See all Specifications

Product details : BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU41 UK7


This safety shoe is a high-quality product designed to meet the needs of professionals working in demanding environments such as construction, light industry, heavy industry, building sites, installations, crafts, agriculture, mining and quarrying. This shoe offers good protection while ensuring exceptional comfort and durability.

Features
This low-profile K-ROAD S3 HRO HI CI SRC shoe features a Nabuck leather upper for extra strength and a 100% antibacterial SmellStop lining for optimum hygiene. The Dry'n Air Omnia removable anatomical insole offers personalized comfort, and the PU midsole provides resistance to flexing. The Fresh'n Flex insole provides protection against puncture. The aluminum safety toe cap offers impact resistance up to 200 joules, and the dual-density PU/rubber HRO sole protects against contact heat up to 300°C and cold up to 8°C.

Specifications
- Weight (size 42): 650 g per shoe.
- Available in sizes 36 to 48.
- Impact-resistant toe cap (200 j) and compression-resistant (15 kN).
- Slip-resistant sole.
- Antistatic property. Antistatic property.
- Heel with 29 j energy absorption.
- Tear-resistant upper (215 N).
- Tear-resistant lining (47 N) and abrasion-resistant in both wet and dry conditions.

Standards
This footwear complies with EN ISO 20345: 2011, which specifies European market requirements for safety footwear.

Instructions for use
1. Clean regularly with soft brushes and water
2. Do not use alcohol, thinners or other chemical agents
3. Store in a clean, dry place at room temperature

Brand information
This K-ROAD S3 HRO HI CI SRC low-cut shoe is manufactured by Base Protection, a company specializing in the supply of high-quality protective products for various industrial sectors. The Base Protection brand is renowned for its commitment to safety and comfort for professionals.

Strengths

- Good protection
- Comfort and durability
- Guaranteed hygiene
- Enhanced safety
- Thermal insulation

Applications

This shoe is ideal for use in construction, light industry, heavy industry, building sites, installations, crafts, agriculture, mining and quarrying. It offers reliable protection and optimum comfort in a variety of working environments.
brand logo
brand logo

Technical specifications


Attributes
EU shoe size41
Collar heightHigh
ColourBlack
Main materialLeather
ESDNo
Water proofNo
Metal freeNo
Type of solesHI / HRO / CI
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
MaterialNabuck leather uppers
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 115.48 excl. VAT
/ Each
£ 138.58 incl. VAT
  • Usually arrives within 14 working days