MCG M33150 300X300X150 SHEET STEEL ENC IP65 C/W BAC (H)300 MM X (W)300
Enclosure
See technical informationSee documentsReferences
MCG Industrial:M33150
Rubix:234A6127

Documents
Product details : MCG M33150 300X300X150 SHEET STEEL ENC IP65 C/W BAC (H)300 MM X (W)300
300X300X150 Sheet Steel Enc Ip65 C/W Bac (H)300 mm x (W)300 mm x (D)150 mm
Technical specifications
Attributes
| Type | enclosure |
|---|---|
| Material | galvanised sheet steel;polyurethane (gasket) |
| Colour | white |
Show UNSPSC/ECL@SS
£ 102.15 excl. VAT
/ Each
£ 122.58 incl. VAT
- Delivery usually within ( 3 ) days
