Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 520 C
SKF HOUSING FELT SEAL X2 TSN 520 C
Felt Seal TSN…-C Series
References
skf:
TSN 520 C
rubix:
103A1645
manufacturer :
93410
ean:
7316570950724
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 520 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
143,5
x
143,5
mm
Logistic Weight
501,8
g
Type
Seal
Inner diameter
90
mm
Outer diameter
143.5
mm
Width
14
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.15
excl. VAT
/
Each
£
64.98
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH210-310 SEALING RING
SKF BEARING HOUSING SEAL TSN515C
TSN 232 S SKF SEAL PILLOW BLOCK TSN 232 S
FAG NTC34 SEALING RING
COOPER 01C4EX BEARING CARTRIDGE
FAG EDH512 SEALING RING
SKF TXL 520 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
COOPER SR110M SYNTHETIC RUBBER SEAL
FAG EDH518 SEALING RING
FAG EFS211-311 SEALING RING
SKF PLUMMER BLOCK SEAL LOR122
FAG HOUSING SEAL-FELT FSV513
FAG EFS615 SEALING RING
FAG EDK513-611 HOUSING COVER
FAG ETS220 LABYRINTH SEALING RING