References
SKF:TSN 608 C
Rubix:132A9602
Manufacturer :93421
EAN:7316570362619

Product details : SKF HOUSING FELT SEAL X2 TSN 608 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x68x68 mm |
|---|---|
| Logistic Weight | 80 g |
| Type | seal |
| Inner diameter | 35 mm |
| Outer diameter | 68 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ Each
£ 16.26 incl. VAT
- In stock: Next day delivery
