References
FAG:EDK511-609
Rubix:252A8458
Manufacturer :0885732810000
EAN:4054372690587

Product details : FAG EDK511-609 HOUSING COVER FOR BEARING
Cover; EDK; SES-Housing
Technical specifications
Attributes
| Type | housing cover |
|---|---|
| Outer diameter | 74.5 mm |
| Width | 5 mm |
| Series | edk |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
- Delivery usually within ( 7 ) days
