References
SKF:ASNH 518-615
Rubix:1275221
Manufacturer :622
EAN:7316577051615

Product details : SKF BEARING HOUSING SEAL ASNH518-615
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x112x112 mm |
|---|---|
| Logistic Weight | 26 g |
| Type | endcover for snl (se) |
| Outer diameter | 112 mm |
| Width | 5.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- In stock: Next day delivery
