References
FAG:NDK60
Rubix:274A7924
Manufacturer :0823272700000
EAN:4054364224011

Documents
Product details : FAG NDK60 HOUSING COVER
Covers NDK for SNS housing
Technical specifications
Attributes
| Logistic Weight | 6600 g |
|---|---|
| Type | housing cover |
| Outer diameter | 315 mm |
| Width | 20 mm |
| Series | ndk6 |
Show UNSPSC/ECL@SS
£ 227.91 excl. VAT
/ Each
£ 273.49 incl. VAT
- Usually arrives within 14 working days
