References
FAG:DH512
Rubix:158A6174
Manufacturer :0383901320000
EAN:4012801212250

Product details : FAG HOUSING LIP-SEAL DH512
Sealing joint double lipped
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Type | double lip seal |
| Outer diameter | 90 mm |
| Width | 11 mm |
| Series | dh5 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ 2 pieces
£ 17.95 incl. VAT
- Usually arrives within 14 working days
