Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF BEARING HOUSING SEAL TSN516C
SKF BEARING HOUSING SEAL TSN516C
Felt Seal TSN…-C Series
References
skf:
TSN 516 C
rubix:
1275191
manufacturer :
93405
ean:
7316570221107
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF BEARING HOUSING SEAL TSN516C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
98,5
x
98,5
mm
Logistic Weight
122,8
g
Type
Seal
Inner diameter
70
mm
Outer diameter
98.5
mm
Width
10
mm
Material
Felt
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.96
excl. VAT
/
Each
£
22.75
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
SKF SHAFT END COVER ECY 209
SKF END COVER+OSECT TUBE ETS 34
FAG KASK05 END CAP 77748260000
SKF V RING HSNG SEAL X2 TSN 224 A
INA SD16X24X3-A ROTARY SHAFT SEAL
FAG EDH532 SEALING RING
SKF HOUSING SEAL TFL509
SKF BEARING HOUSING SEAL TSN518C
FAG EFS218 SEALING RING
FAG ETS609 SEALING RING
FAG EDH208-308 SEALING RING
SNR RDC613 PLUMMER BLOCK ACCESSORIES
SKF END COVER+OSECT TUBE ETS 40
INA G10X17X3-C RADIAL ROTARY SHAFT SEAL
SKF SEALING WASHER Z 005