References
SKF:ASNH 520-617
Rubix:1275223
Manufacturer :624
EAN:7316577052094

Product details : SKF BEARING HOUSING SEAL ASNH520-617
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6,5x148,6x148,6 mm |
|---|---|
| Logistic Weight | 4,5 g |
| Type | endcover for snl (se) |
| Outer diameter | 148.6 mm |
| Width | 6.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
- In stock: Next day delivery
