References
FAG:EDH522-622
Rubix:274A7308
Manufacturer :0969871110000

Product details : FAG EDH522-622 SEALING RING
EDH double-lip sealing ring, for SES bearing housings
Technical specifications
Attributes
| Type | double lip |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 157.5 mm |
| Width | 14.5 mm |
| Series | edh |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ 2 pieces
£ 24.60 incl. VAT
- Delivery usually within ( 7 ) days
