References
INA:GR30X40X4-C
Rubix:274A7590
Manufacturer :0854157230000
EAN:4054364793616

Product details : INA GR30X40X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
| Logistic Weight | 4,63 g |
|---|---|
| Type | radial rotary shaft seal |
| Inner diameter | 29.3 mm |
| Outer diameter | 40.09 mm |
| Width | 4 mm |
| Series | gr..-c |
Show UNSPSC/ECL@SS
£ 97.69 excl. VAT
/ 25 pieces
£ 117.23 incl. VAT
- Usually arrives within 14 working days
