SANDVIK R216.42-01030-AK15G1610 SC MILLING CM PLURA 2 5743379


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-01030-AK15G1610
rubix:317A3753
manufacturer :5743379
brand logo
brand logo
Technical specifications
Diameter1 mm
Total length57 mm
Length of cut1.5 mm
See all Specifications

Product details : SANDVIK R216.42-01030-AK15G1610 SC MILLING CM PLURA 2 5743379


Technical specifications


Attributes
Diameter1 mm
Total length57 mm
Length of cut1.5 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
  • Usually arrives within 14 working days