SANDVIK R216.24-06050CCC13P 1620 5742913


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-06050CCC13P1620
rubix:286A9203
manufacturer :5742913
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R216.24-06050CCC13P 1620 5742913


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut13 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 74.89 excl. VAT
/ Each
£ 89.87 incl. VAT
  • Usually arrives within 14 working days