DORMER S76312.0XR2.0 END MILL 12.00 MM X 2.0 MM 6706857


Solid carbide miller Dormer

References
dormer:S76312.0XR2.0
rubix:2556987
ean:7320760684061
End Mill 12.0XR2.0
brand logo
Technical specifications
Diameter12 mm
Total length75 mm
Length of cut25 mm
See all Specifications

Product details : DORMER S76312.0XR2.0 END MILL 12.00 MM X 2.0 MM 6706857


Technical specifications


Attributes
Diameter12 mm
Total length75 mm
Length of cut25 mm
Number of teeth4
Tail diameter12 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 123.20 excl. VAT
/ Each
£ 147.84 incl. VAT
  • Usually arrives within 14 working days