• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2N342-1600-PD P2BM 8351812

SANDVIK 2N342-1600-PD P2BM 8351812


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2N342-1600-PD P2BM
rubix:289A1279
manufacturer :8351812
ean:7323227193342
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2N342-1600-PD P2BM 8351812


Technical specifications


Attributes
No attributes to display for this product
£ 291.50 excl. VAT
/ Each
£ 349.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S22620.0 END MILL 20.00 MM 6706789MITSUBCARB MPXLRBD0200R020N120 ENDMILL COATED MSTAR 90042828SANDVIK 2F341-1600-300-SC1710 SC MILLING CM PLURA 2 7419263CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRNDORMER S23116.0 DRILL 16.00 MM 6706498SANDVIK 2P350-1000-OA O12M 7254453SANDVIK 316-16SM450-16005P 1730 7611762DORMER S73920.0 6706894SANDVIK 1B230-0900-XA1630 SC MILLING CM PLURA 1 6259433DORMER S53412.0 6706581WALTERPROT MC232-04.0A4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568698SANDVIK 316-10FM650-10000L 1730 7611648DORMER S76720.0XR0.3 6707036DORMER S76318.0XR2.0 END MILL 18.00 MM X 2.0 MM 6706862SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories