• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P050-1200-OAO10A SC MILLING CM PLURA 2 7254425

SANDVIK 2P050-1200-OAO10A SC MILLING CM PLURA 2 7254425


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P050-1200-OA O10A
rubix:318A5285
manufacturer :7254425
ean:7323221821173
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P050-1200-OAO10A SC MILLING CM PLURA 2 7254425


Technical specifications


Attributes
No attributes to display for this product
£ 321.75 excl. VAT
/ Each
£ 386.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R2163414050AK26P1630 COROMILLSANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SCUTLINE 862915 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY MSANDVIK 2S342-0600-050-PA1730 SC MILLING CM PLURA 2 6732494WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644SANDVIK 2P341-0600-MA 1640 6260135SANDVIK 1P220-0575-XB1630 SC MILLING CM PLURA 1 6259534SANDVIK 2S440-2000-635-SD1725 SC MILLING CM PLURA 2 7858264CUTLINE UK-OEMSC303 OEMSC303 3MM CARBIDE 3FL SLOT DRILL ALCRNDORMER S9449.0 5982939SANDVIK 2F340-3175-152-SC1745 SC MILLING CM PLURA 2 7419216GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000SANDVIK RA216.24-1650BAK12P1620 SC MILLING CM PLURA 2 5739476CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 1 862571

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories