DORMER S26218.0XR1.0 6706964


Solid carbide miller Dormer

References
dormer:S26218.0XR1.0
rubix:376A3807
ean:7320760685136
End Mill 18.0XR1.0 Dormer
brand logo
Technical specifications
Diameter18 mm
Total length92 mm
Length of cut38 mm
See all Specifications

Product details : DORMER S26218.0XR1.0 6706964


Technical specifications


Attributes
Diameter18 mm
Total length92 mm
Length of cut38 mm
Number of teeth4
Tail diameter18 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 213.90 excl. VAT
/ Each
£ 256.68 incl. VAT
  • Usually arrives within 14 working days