Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-3175-152-SC1745 SC MILLING CM PLURA 2 7419216
SANDVIK 2F340-3175-152-SC1745 SC MILLING CM PLURA 2 7419216
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-3175-152-SC 1745
rubix:
317A9030
manufacturer :
7419216
ean:
7323222411939
Product details
Technical specifications
Product details : SANDVIK 2F340-3175-152-SC1745 SC MILLING CM PLURA 2 7419216
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
558.25
excl. VAT
/
Each
£
669.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P807C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814130
CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2P232-0400-NA H10F PLURA SOLID CARBIDE END MILL 6260085
SANDVIK 2B230-0200-NAN20C SC MILLING CM PLURA 2 6259966
SANDVIK 1K334-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213497
ROEBUCK CH25 VARI PITCH HOLE SAW 25MM
DORMER S52410.0XR1.0 6706661
SANDVIK RA216.24-4850BAK24P 1630 PLURA SOLID CARBIDE END MILL 5739930
SANDVIK 1K337-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213632
DORMER S71820.0 END MILL 20.00 MM 6706779
SANDVIK 1K232-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213428
SANDVIK 316-16SM210-16010P1730 SOLID CARBIDE HEADS 7611757
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 12 862699
CUTLINE VARICUT 10MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 316-10HM450-10015P 1730 7611691